General Use Masking Tape, 10"x60 yd., 10 in W x 60 yd. L, 4.40 mil Thick, Rubber Adhesive

  • Mfr # 201+

  • Zoro # G5133110


product price:  $70.25
/ea
Sold in multiples of 7 for $491.75

Key Features

Tape Length
60 yd.
Tape Width
10 in
Material
Adhesive: Solvent Free Rubber; Backing: Crepe Paper
Tape Adhesive
Rubber
Tape Thickness
4.40 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201+
Zoro #
G5133110
UPC #
888519160275
Country of Origin
Canada

Dimensions

Tape Length
60 yd.
Tape Width
10 in
Tape Thickness
4.40 mil

Details

Item
General Use Masking Tape,10"x60 yd.
Material
Adhesive: Solvent Free Rubber; Backing: Crepe Paper
Tape Adhesive
Rubber
Tape Elongation
0.08
Performance Temperature
Up to 200 Degrees F
Tape Adhesive Strength
25 oz/in
Max. Tape Performance Temp.
200 Degree Fahrenheit
Tape Tensile Strength
19 lb/in
Tape Shape
Roll
Number of Adhesive Sides
1
Tape Color
Tan

Description

We designed 3M General Use Masking Tape 201+ to be a go-to tape that holds strongly in settings where surface temperatures can reach up to 200°F/93°C. This light tan crepe paper tape has a low unwind and sticks to many surfaces, making it an ideal everyday-use tape.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.