Zoro Homepage

General Use Masking Tape 201+, Tan, 1490

  • Mfr # 201+

  • Zoro # G8490512


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Tape Adhesive
Rubber
Tape Elongation
0.08
Tape Adhesive Strength
25 oz/in
Max. Tape Performance Temp.
200 Degree Fahrenheit
Tape Thickness
4.4 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201+
Zoro #
G8490512
UPC #
-
Country of Origin
Canada

Dimensions

Tape Thickness
4.4 mil
Tape Length
55 m
Tape Width
1.89 in

Details

Item
General Use Masking Tape 201+, Tan, 1490
Tape Adhesive
Rubber
Tape Elongation
0.08
Tape Adhesive Strength
25 oz/in
Max. Tape Performance Temp.
200 Degree Fahrenheit
Tape Color
Tan

Description

General Use Masking Tape 201+, Tan, 1490

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.