Zoro Homepage

General Use Masking Tape, Tan, 4.5 In x 60 yd

  • Mfr # 201+

  • Zoro # G715847409


product price: $15.79
/ea
Sold in multiples of 8 for $126.32

Key Features

Tape Length
60.14 yd
Tape Width
1.89 in
Tape Thickness
4.4 mil
Tape Adhesive
Rubber
Tape Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201+
Zoro #
G715847409
UPC #
-
Country of Origin
Canada

Dimensions

Tape Length
60.14 yd
Tape Width
1.89 in
Tape Thickness
4.4 mil

Details

Tape Adhesive
Rubber
Tape Color
Tan
Material
Crepe Paper

Description

3M General Use Masking Tape 201+ was designed to be a go-to tape that holds strongly in settings where surface temperatures can reach up to 200 DegF/93 DegC. This light tan crepe paper tape has a low unwind and sticks to many surfaces, making it an ideal everyday-use tape.3M General Use Masking Tape 201+ is easy to tear, which aids in handling, yet strong enough to resist slivering, providing ''user friendly,'' one piece removal.Ideal for bundling, labeling and identifyingYour Go-To TapeUsing our proprietary solvent-free adhesive, the tape sticks instantly to most surfaces, including metal, rubber, glass, wood and plastic while removing cleanly in one piece. Our crepe-paper backing conforms to irregular surfaces and is an ideal, everyday-use tape that sticks confidently yet removes cleanly and conveniently.3M General Use Masking Tape 201+ is easy to tear, which aids in handling, yet strong enough to resist slivering, providing ''user friendly,'' one piece removal.Recommended Applications:LabelingIdentifyingBundlingTemporary attachmentsMarkingSplicingPackaging

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.