Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GenerlPurposeVnylTp764Yellow, 1n, PK36

  • Mfr # 43177

  • Zoro # G3961531


product price: $140.99
/pk 36, $3.92/ea
Free Shipping & Returns

Key Features

Tape Color
Yellow
Imperial Tape Length
36 yd
Imperial Tape Width
1 in
Duct Tape Width
1 in
Tape Thickness
5.0 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43177
Zoro #
G3961531
UPC #
00021200431777
Country of Origin
Taiwan, Province of China

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
1 in
Duct Tape Width
1 in
Tape Thickness
5.0 mil

Details

Item
GenerlPurposeVnylTp764Yellow,1n,PK36
Tape Color
Yellow
Tape Adhesive Material
Rubber

Description

GenerlPurposeVnylTp764Yellow,1n,PK36, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.