
GenerlUseDuctTp2929Slver, 1.88nx, PK24
Mfr # 2929
Zoro # G3959851
product price: $313.99
/pk 24, $13.08/ea
Free Shipping & Returns
Key Features
Tensile Strength
19 lb./in.
Duct Tape Thickness
6 mil
Duct Tape Length
50 yd.
Duct Tape Width
1.88"
Duct Tape Adhesive
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2929
Zoro #
G3959851
UPC #
00051115248832
Country of Origin
Canada
Dimensions
Duct Tape Thickness
6 mil
Duct Tape Length
50 yd.
Duct Tape Width
1.88"
Tape Core Diameter
2"
Details
Item
GenerlUseDuctTp2929Slver,1.88nx,PK24
Tensile Strength
19 lb./in.
Duct Tape Adhesive
Rubber
Color
Silver
Tape Backing Material
Polyethylene/Cloth Scrim
Tape Adhesive Material
rubber adhesive
Performance Temp.
Up to 200 Degrees F
Tape Elongation
0.14
Description
GenerlUseDuctTp2929Slver,1.88nx,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.