Shop 3M
See all product information
Create Account
Glass Cleaner, 32 oz, Trigger Spray Bottle, Apple, Ready to Use
- Mfr # 85788CT
- Zoro # G705295005
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Container Type
Trigger Spray Bottle
Container Size
32 oz
Ready to Use/Concentrated
Ready to Use
Fragrance
Apple
Recommended Dilution
Ready To Use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 85788CT
- Zoro #
- G705295005
- UPC #
- -
- Country of Origin
- United States
- Item
- Glass Cleaner
- Container Type
- Trigger Spray Bottle
- Ready to Use/Concentrated
- Ready to Use
- Fragrance
- Apple
- Recommended Dilution
- Ready To Use
Dimensions
- Container Size
- 32 oz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.