Glass Cloth Electrical Tape 69, 2in X 66ft, 3-in paper core, Bulk, 20PK

  • Mfr # 7010398757

  • Zoro # G316054244


product price:  $108.99
/pk 20, $5.45/ea
Free Shipping & Returns

Key Features

Width
16 in
Length
12 in
Performance Temp.
UL 200°C (392°F) and CSA 180°C (356°F) temperature ratings
Tape Thickness
7-mil
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7010398757
Zoro #
G316054244
UPC #
51138492670
Country of Origin
United States

Dimensions

Width
16 in
Length
12 in
Tape Thickness
7-mil

Details

Performance Temp.
UL 200°C (392°F) and CSA 180°C (356°F) temperature ratings
Color
White
Tape Color
White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.