
Glass Cloth Tape 1/2" X 66', 10PK
Mfr # 69-1/2"X66
Zoro # G822700987
product price: $362.99
/pk 10, $36.30/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Silicone
Color
White
Imperial Tape Length
66 ft
Metric Tape Length
20.1 m
Material
Glass cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69-1/2"X66
Zoro #
G822700987
UPC #
-
Country of Origin
United States
Dimensions
Imperial Tape Length
66 ft
Metric Tape Length
20.1 m
Tape Thickness
7 mil
Imperial Tape Width
0.5 in
Metric Tape Width
12.7 mm
Details
Tape Adhesive
Silicone
Color
White
Material
Glass cloth
Description
3M Glass Cloth Electrical Tape 69, 1/2 in x 66 ft, White, 50 Rolls/Case
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.