Zoro Homepage

Glass Cloth Tape, 36"x36yd, Lt. Brwn

  • Mfr # 5151PL

  • Zoro # G5887069


product price: $4,991.99
/ea
Free Shipping & Returns

Key Features

Tape Color
Light Brown
Imperial Tape Length
36 yd
Imperial Tape Width
2 in
Metric Tape Width
50.8 mm
Tape Thickness
3.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5151PL
Zoro #
G5887069
UPC #
21200551512
Country of Origin
United States

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
2 in
Metric Tape Width
50.8 mm
Tape Thickness
3.5 mil

Details

Item
Tape
Tape Color
Light Brown
Tape Adhesive Material
Silicone

Description

Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.