Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glazing Putty, 14.5 oz, Tube, Red

  • Mfr # 05098

  • Zoro # G1925917


product price: $30.95
/ea

Key Features

Container Type
Tube
Size
14.5 oz
Color
Red
Application
Fills Minor Blemishes in Automotive and Marine Finishes
Type
Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05098
Zoro #
G1925917
UPC #
00051131050983
Country of Origin
United States

Dimensions

Size
14.5 oz
Container Size
14.5 oz
Package Size
14.5 oz

Details

Item
Glazing Putty
Container Type
Tube
Color
Red
Application
Fills Minor Blemishes in Automotive and Marine Finishes
Type
Tube
Number of Components
One-Part System
Full Cure Time
20 min
Base Type
Acrylic
Standards
29 CFR 1910.1200, ANSI, EU REACH, EU RoHS, EU RoHS Phthalates, OSHA
Shelf Life
3 yr
Min. Operating Temp.
55 Degrees F
Chemical Base
Acrylic Co-Polymer, Talc, Toluene, Xylene
Product Type
Glazing Putty
Dry-to-Touch Time
20 min
Max. Operating Temp.
110 Degrees F
Package Type
Tube
Working Life
2 min
Dry Compound Color
Red
Product Form
Putty
Minimum Operating Temperature
55 Degrees F
Working Time
2 min
Maximum Operating Temperature
110 Degrees F

Description

Glazing Putty, Product Type Glazing Putty, Base Type Acrylic, Color Red, Working Time 2 min, Full Cure Time 20 min, Container Size 14.5 oz, Container Type Tube, Includes Not Applicable, Number of Components One-Part System, Standards 29 CFR 1910.1200, ANSI, EU REACH, EU RoHS, EU RoHS Phthalates, OSHA, Maximum Operating Temperature 110 Degrees F, Minimum Operating Temperature 55 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.