Glazing Putty
- Mfr # 907SRP
- Zoro # G024218709
product price:Â
$
6.19
/ea
Key Features
Working Time
3 min
VOC Content Weight Percentage
28.3 to 32.7%
Compatible Surface Material
Fiberglass, Metal, Painted Wood, Wood
Product Type
Glazing and Spot Putty
Series
Bondo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 907SRP
- Zoro #
- G024218709
- UPC #
- 0076308009076
- Country of Origin
- United States
Dimensions
- Container Size
- 4.5 fl oz
Details
- Working Time
- 3 min
- VOC Content Weight Percentage
- 28.3 to 32.7%
- Item
- Glazing Putty
- Compatible Surface Material
- Fiberglass, Metal, Painted Wood, Wood
- Product Type
- Glazing and Spot Putty
- Series
- Bondo
- Color
- Red
- Number of Components
- One-Part System
- Base Type
- Nitrocellulose
- Container Type
- Bottle
- Standards
- VOC Compliant
- Wire Color
- Red
Description
Glazing Putty, Product Type Glazing and Spot Putty, Base Type Nitrocellulose, Color Red, Compatible Surface Material Fiberglass, Metal, Painted Wood, Wood, Working Time 3 min, Full Cure Time 20 min, Container Size 4.5 fl oz, Container Type Bottle, Includes Not Applicable, Number of Components One-Part System, Standards VOC Compliant, Series Bondo, VOC Content Weight Percentage 28.3 to 32.7 Percent
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.