
GlssClothTpe361Whte, 1-1/2nx60yd, PK24
Mfr # 361
Zoro # G3975839
product price: $4,551.99
/pk 24, $189.67/ea
Free Shipping & Returns
Key Features
Color
White
Tape Shape
Continuous Roll
Tape Thickness
7.5 mil
Tensile Strength
146 lb./in.
Material
Silicone (Adhesive), Glass Cloth (Backing)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
361
Zoro #
G3975839
UPC #
00021200055133
Country of Origin
United States
Dimensions
Tape Thickness
7.5 mil
Width
1-1/2"
Thickness
7.5 mil
Length
60 yd.
Imperial Tape Length
60 yd
Details
Item
GlssClothTpe361Whte,1-1/2nx60yd,PK24
Color
White
Tape Shape
Continuous Roll
Tensile Strength
146 lb./in.
Material
Silicone (Adhesive), Glass Cloth (Backing)
Features
Used for Applications Requiring High Temperature Resistance, High Adhesion, High Tensile Strength, Good Holding Power and a Very Strong, Abrasion- Resistant Backing; Used as Permanent Sealing of High Temperature Ducts or Chambers
Adhesion Strength
38 oz./in.
Performance Temp.
-65 Degrees to 450 Degrees F
Shape
Continuous Roll
Tape Adhesive
Silicone
Description
GlssClothTpe361Whte,1-1/2nx60yd,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.