Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GlssClothTpe361WhteMnCse, 2, PK6

  • Mfr # 361

  • Zoro # G3955432


product price: $1,461.99
/pk 6, $243.67/ea
Sold in multiples of 4 for $5,847.96
Free Shipping & Returns

Key Features

Color
White
Tape Shape
Continuous Roll
Tape Thickness
7.5 mil
Tensile Strength
146 lb./in.
Material
Silicone (Adhesive), Glass Cloth (Backing)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361
Zoro #
G3955432
UPC #
00051138946500
Country of Origin
United States

Dimensions

Tape Thickness
7.5 mil
Length
60 yd.
Thickness
7.5 mil
Width
2"
Imperial Tape Length
60 yd
Imperial Tape Width
3/4 in

Details

Item
GlssClothTpe361WhteMnCse,2,PK6
Color
White
Tape Shape
Continuous Roll
Tensile Strength
146 lb./in.
Material
Silicone (Adhesive), Glass Cloth (Backing)
Shape
Continuous Roll
Performance Temp.
-65 Degrees to 450 Degrees F
Adhesion Strength
38 oz./in.
Tape Adhesive
Silicone

Description

GlssClothTpe361WhteMnCse,2,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.