Zoro Homepage

Glue, 04248 Series, White, 4 oz, Bottle, 1 hr Functional Cure

  • Mfr # 04248

  • Zoro # G9988867


product price: $74.65
/ea

Key Features

Type
Urethane Adhesive
Application
Bonding Repairs of Plastic Substrates, Bonder of Metal and Other Architectural Substrates
Color
White
For Use On
This repair adhesive can be used for a variety of applications, does not run or sag and withstands a wide range of temperatures.
Container Size
4 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04248
Zoro #
G9988867
UPC #
00051131042483
Country of Origin
United States

Dimensions

Container Size
4 oz
Size
200 mL

Description

Urethane Adhesive, Compatible Applicator 08571, Compatible Mixer Tip 08193, 08194, Container Type Dual-Cartridge, Cured Color Black, Features Metered Static Mixing, Two-Part Urethane, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor Yes, Marine Grade No, Materials Bonded Plastic, VOC Content Weight 1 g/L, 32 g/L, VOC Content Weight Percentage Less Than 1 Percent, Water Resistance Not Water-Resistant, Working Time 20 sec

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.