Glue Kit, Tan, 5/8 in Dia, 8 in L, 30 sec Begins to Harden, 165 PK

  • Mfr # 3731

  • Zoro # G7484346


product price:  $364.99
/pk 165, $2.21/ea
Free Shipping & Returns

Key Features

Product Form
Quadrack Sticks
Diameter
5/8 in
Length
8 in
Materials Bonded
Plastic
Working Time
30 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3731
Zoro #
G7484346
UPC #
00021200452710
Country of Origin
United States

Dimensions

Diameter
5/8 in
Length
8 in
Length - Glue Sticks
8 in
Diameter - Glue Sticks
5/8 in

Details

Item
Glue Kit
Product Form
Quadrack Sticks
Materials Bonded
Plastic
Working Time
30 sec
Melting Temperature
265 Degrees F
Begins to Harden
30 sec
Color
Tan
Electrically Insulating
No
High Tack
No
Series
3731
Peel Strength
22 psi
Application
Used in the Transportation, POP Display, Signs, Packaging and Other Industries that Require Materials with High Heat Resistance and Good Peel Strength
Shear Strength
550 psi
Characteristics
High Temperature Resistance, Solvent Free
Substrates
Polyethylene, Polypropylene, and Many Other Plastics
Tensile Strength
Not Specified
Temp. Range
-20 to 280 Degrees
Full Cure
24 hr
Melting Temp. - Glues
265 Degrees F
For Use With
Scotch-Weld Applicator TC with Quad rack Converter
Green Environmental Attribute
Does Not Contain Methylene Chloride
Full Cure Time
24 hr
Maximum Viscosity
12,000 cps
Pressure Sensitive
No
Low Odor
No
Product Format
Quadrack Sticks
UV Resistant
No
Maximum Performance Temperature
280 Degrees F
Minimum Viscosity
12,000 cps
Minimum Performance Temperature
-20 Degrees F
Open Time
30 sec
Primary Applications
Polyolefin-Based Plastics
Features
Heat Resistant, Solvent Free
Material
Plastic
Container Type
Kit
Begins to Harden - Adhesives
30 sec
Full Cure Time - Adhesives
24 hr

Description

Hot Melt Adhesive, Color Tan, Diameter 5/8 in, Length 8 in, Melting Temperature 265 Degrees F, Product Format Quadrack Sticks, Series 3731, Working Time 30 sec, Maximum Viscosity 12,000 cps, Minimum Viscosity 12,000 cps, Electrically Insulating No, Features Heat Resistant, Solvent Free, High Tack No, Low Odor No, Materials Bonded Plastic, Pressure Sensitive No, Primary Applications Polyolefin-Based Plastics, Shear Strength 550 psi, UV Resistant No, Full Cure Time 24 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.