Gold Abrasive Sheet, 02537, P600 grade, 9 in x 11 in, 50 sheets per pack, 5PK

  • Mfr # 216U

  • Zoro # G215782972


product price: $307.99
/pk 5, $61.60/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Backing Weight
A Weight
Backing Material
Paper
Color
Gold
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216U
Zoro #
G215782972
UPC #
-
Country of Origin
Canada

Dimensions

Length
11 in
Width
9 in

Details

Abrasive Material
Aluminum Oxide
Backing Weight
A Weight
Backing Material
Paper
Color
Gold
Attachment Type
None
Grit
P600
Performance Level
Good
Sanding Type
Dry
Vacuum Support
No
Sanding Method
Hand
Item Type
Sheet
Application
Filler Shaping, Hand Sanding, Paint Sanding, Sanding Filler, Shape and Sand Filler or Putty

Description

3M Gold Paper Sheet 216U are designed with an open coat aluminum oxide abrasive in sheets of various sizes, grits, and grades. These sheets provide productivity in a wide variety of applications from express repair to large body repair. Coarser varieties are ideal for feather edging filler and putty, while finer grades work well for further refinement and primer sanding.


  • Convenient sheet form available in a variety grades
  • Aluminum oxide mineral abrasive for fast cutting performance on many surfaces
  • A-weight light paper backing, suitable for hand sanding applications
  • Open coat construction provides a more aggressive cut and minimizes dust clogging

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.