
Gold Abrasive Sheet, 02541, P320 grade, 9 in x 11 in, 50 sheets per pack, 5PK
Mfr # 216U
Zoro # G215782934
product price: $307.99
/pk 5, $61.60/ea
Free Shipping & Returns
Key Features
Length
11 in
Backing Weight
A Weight
Width
9 in
Attachment Type
None
Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
216U
Zoro #
G215782934
UPC #
-
Country of Origin
Canada
Dimensions
Length
11 in
Width
9 in
Details
Backing Weight
A Weight
Grit
P320
Attachment Type
None
Color
Gold
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Performance Level
Good
Sanding Method
Hand
Vacuum Support
No
Sanding Type
Dry
Application
Filler Shaping, Hand Sanding, Paint Sanding, Sanding Filler, Shape and Sand Filler or Putty
Item Type
Sheet
Description
3M Gold Paper Sheet 216U are designed with an open coat aluminum oxide abrasive in sheets of various sizes, grits, and grades. These sheets provide productivity in a wide variety of applications from express repair to large body repair. Coarser varieties are ideal for feather edging filler and putty, while finer grades work well for further refinement and primer sanding.
- Convenient sheet form available in a variety grades
- Aluminum oxide mineral abrasive for fast cutting performance on many surfaces
- A-weight light paper backing, suitable for hand sanding applications
- Open coat construction provides a more aggressive cut and minimizes dust clogging
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.