This item is Discontinued.

3M Gold Abrasive Sheet, 02544, P220 Grade, 9 In X 11 In 7000118283

Gold Abrasive Sheet, 02544, P220 Grade, 9 In X 11 In (Discontinued)

  • Mfr # 7000118283
  • Zoro # G604368589
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000118283
Zoro #
G604368589
UPC #
51131025448
Country of Origin
Unknown

Description

3M Gold Paper Sheet 216U are designed with an open coat aluminum oxide abrasive in sheets of various sizes, grits, and grades. These sheets provide productivity in a wide variety of applications from express repair to large body repair. Coarser varieties are ideal for feather edging filler and putty, while finer grades work well for further refinement and primer sanding.
  • Convenient sheet form available in a variety of sizes, grits, and densities
  • Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
  • A-weight light paper backing is suitable for hand sanding and finishing applications
  • Open coat construction provides a more aggressive cut and minimizes dust clogging on the abrasive for increased productivity
  • Load-resistant coating helps prevent premature loading of the sheet surface to maximize cut and extend the life of the abrasive grains

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.