Gold Abrasive Sheet, 02567, P220 grade, 2 3/4 in x 17 1/2 in, 5PK

  • Mfr # 216U

  • Zoro # G815783386


product price:  $208.99
/pk 5, $41.80/ea
Free Shipping & Returns

Key Features

Backing Weight
A Weight
Backing Material
Paper
Abrasive Material
Aluminum Oxide
Width
2-3/4 in
Length
17-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
216U
Zoro #
G815783386
UPC #
-
Country of Origin
Canada

Dimensions

Width
2-3/4 in
Length
17-1/2 in

Details

Backing Weight
A Weight
Backing Material
Paper
Abrasive Material
Aluminum Oxide
Grit
P220
Color
Gold
Sanding Type
Dry
Sanding Method
Machine
Item Type
Sheet
Application
Filler Shaping, Hand Sanding, Paint Sanding, Sanding Filler, Shape and Sand Filler or Putty
Performance Level
Better

Description

3M Gold Paper Sheet 216U are designed with an open coat aluminum oxide abrasive in sheets of various sizes, grits, and grades. These sheets provide productivity in a wide variety of applications from express repair to large body repair. Coarser varieties are ideal for feather edging filler and putty, while finer grades work well for further refinement and primer sanding.


  • Convenient sheet form available in a variety grades
  • Aluminum oxide mineral abrasive for fast cutting performance on many surfaces
  • A-weight light paper backing, suitable for hand sanding applications
  • Open coat construction provides a more aggressive cut and minimizes dust clogging

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.