
Gold Abrasive Sheet, 02568, P180 grade, 2 3/4 in x 17 1/2 in, 5PK
Mfr # 216U
Zoro # G715783127
product price:Â $208.99
/pk 5, $41.80/ea
Free Shipping & Returns
Key Features
Backing Weight
A Weight
Backing Material
Paper
Color
Gold
Width
2-3/4 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
216U
Zoro #
G715783127
UPC #
-
Country of Origin
Canada
Dimensions
Width
2-3/4 in
Length
17-1/2 in
Details
Backing Weight
A Weight
Backing Material
Paper
Color
Gold
Abrasive Material
Aluminum Oxide
Attachment Type
Clip-on
Grit
P180
Performance Level
Good
Application
Filler Shaping, Hand Sanding, Paint Sanding, Sanding Filler, Shape and Sand Filler or Putty
Item Type
Sheet
Sanding Method
Hand; Machine
Sanding Type
Dry
Vacuum Support
No
Description
3M Gold Paper Sheet 216U are designed with an open coat aluminum oxide abrasive in sheets of various sizes, grits, and grades. These sheets provide productivity in a wide variety of applications from express repair to large body repair. Coarser varieties are ideal for feather edging filler and putty, while finer grades work well for further refinement and primer sanding.
- Convenient sheet form available in a variety grades
- Aluminum oxide mineral abrasive for fast cutting performance on many surfaces
- A-weight light paper backing, suitable for hand sanding applications
- Open coat construction provides a more aggressive cut and minimizes dust clogging
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.