Gold Disc, 3 in Dia, Aluminum Oxide, P320 Grit

  • Mfr # 914 216U 3XNH

  • Zoro # G7524594


product price: $0.79
/ea
Sold in multiples of 200 for $158.00

Key Features

Disc Diameter
3 in
Grade
Medium
Abrasive Material
Aluminum Oxide
Color
Gold
Disc Attachment Type
Hook & Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
914 216U 3XNH
Zoro #
G7524594
UPC #
-
Country of Origin
Canada

Dimensions

Disc Diameter
3 in

Details

Item
Gold Disc
Grade
Medium
Abrasive Material
Aluminum Oxide
Grit
P320
Color
Gold
Disc Attachment Type
Hook & Loop
For Use With
Sanding, Sanding Filler, Filler Shaping, Primer Sanding, Dry
Max. Speed
15000 rpm
Product Form
Disc
Coat Type
Open Coat
Bond Type
Resin

Description

Gold Disc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.