Shop 3M
See all product information
Create Account
Gold Disc Roll, 01491, 8 in, P120, 125 discs per roll, 4PK
- Mfr # 216U
- Zoro # G615782985
product price:Â
$
760.99
/pk of 4, $190.25/ea
Free Shipping & Returns
Key Features
Disc Diameter
8 in
Abrasive Material
Aluminum Oxide
Grade
Coarse
Disc Backing Material
Paper
Backing Weight
A Weight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 216U
- Zoro #
- G615782985
- UPC #
- -
- Country of Origin
- Canada
- Abrasive Material
- Aluminum Oxide
- Grit
- P120
- Grade
- Coarse
- Disc Backing Material
- Paper
- Backing Weight
- A Weight
- Color
- Gold
- Number of Pieces
- 1 per Roll
- Disc Attachment Type
- PSA
- Performance Level
- Good
- Item Type
- Disc Roll
- Wet or Dry
- Dry
- Coat Type
- Open Coat
- Application
- Coarse Sanding, Filter Shaping, Paint Sanding, Primer Sanding, Sanding
- Vacuum Support
- No
- Packaged Form
- Rolled
Dimensions
- Disc Diameter
- 8 in
Description
3M Stikit Gold Disc Roll 216U features aluminum oxide mineral abrasive for a sharp cut and uniform finish during collision repair. These tear-off discs are packed into a single roll and feature Stikit adhesive attachment, making them exceptionally fast and easy to use. Load-resistant coating and available 7-hole pattern help clear dust from the disc surface for longer life.
- Adhesive-backed discs tear off conveniently one at a time with no liners for added cost savings
- A-weight paper backing is ideal for fine power sanding and finishing
- Aluminum oxide mineral combines fast cut with long disc life
- StikitTM discs are easy to attach and remove
- Several versions feature 7-hole pattern for added dust removal and loading resistance
- Several versions feature 7-hole pattern for added dust removal and loading resistance
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.