
Gold Film Disc 255L, 5 in Dia, Aluminum Oxide, P220 Grit
Mfr # 962 255 P220
Zoro # G7527403
product price:Â $371.99
/pk 400, $0.93/ea
Sold in multiples of 4 for $1,487.96
Free Shipping & Returns
Key Features
Disc Diameter
5 in
Abrasive Material
Aluminum Oxide
For Use With
Finishing, Sanding
Max. Speed
12000 rpm
Disc Attachment Type
Hook & Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
962 255 P220
Zoro #
G7527403
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
5 in
Backing Thickness (Imperial)
2 mil
Details
Item
Gold Film Disc 255L
Abrasive Material
Aluminum Oxide
Grit
P220
For Use With
Finishing, Sanding
Max. Speed
12000 rpm
Disc Attachment Type
Hook & Loop
Coat Type
Open Coat
Product Form
Disc
Description
Gold Film Disc 255L, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.