Gold Film Disc 255L, 5 in Dia, Aluminum Oxide, P320 Grit

  • Mfr # P320 600

  • Zoro # G7532942


product price:  $371.99
/pk 400, $0.93/ea
Sold in multiples of 4 for $1,487.96
Free Shipping & Returns

Key Features

Disc Diameter
5 in
Abrasive Material
Aluminum Oxide
Max. Speed
12000 rpm
For Use With
Finishing, Sanding
Disc Attachment Type
Hook & Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P320 600
Zoro #
G7532942
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
5 in
Backing Thickness (Imperial)
2 mil

Details

Item
Gold Film Disc 255L
Abrasive Material
Aluminum Oxide
Grit
P320
Max. Speed
12000 rpm
For Use With
Finishing, Sanding
Disc Attachment Type
Hook & Loop
Product Form
Disc
Coat Type
Open Coat

Description

Gold Film Disc 255L, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.