Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gold Film Disc, 5 in Dia, Aluminum Oxide, P320 Grit

  • Mfr # P320 948

  • Zoro # G7526064


product price: $389.99
/pk 400, $0.97/ea
Sold in multiples of 4 for $1,559.96
Free Shipping & Returns

Key Features

Disc Diameter
5 in
Abrasive Material
Aluminum Oxide
Grit
P320
For Use With
Finishing, Sanding
Max. Speed
12000 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P320 948
Zoro #
G7526064
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
5 in
Backing Thickness (Imperial)
2 mil

Details

Item
Gold Film Disc
Abrasive Material
Aluminum Oxide
Grit
P320
For Use With
Finishing, Sanding
Max. Speed
12000 rpm
Disc Attachment Type
Hook & Loop
Product Form
Disc
Coat Type
Open Coat

Description

Gold Film Disc, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.