Gold Film Disc Roll 255L, 5 in Dia, Aluminum Oxide, P500 Grit

  • Mfr # 255L 858

  • Zoro # G7526091


product price:  $106.99
/ea
Sold in multiples of 4 for $427.96
Free Shipping & Returns

Key Features

Disc Diameter
5 in
Abrasive Material
Aluminum Oxide
Grit
P500
For Use With
Sanding, Finishing
Discs per Roll
125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
255L 858
Zoro #
G7526091
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
5 in
Backing Thickness (Imperial)
2 mil

Details

Item
Gold Film Disc Roll 255L
Abrasive Material
Aluminum Oxide
Grit
P500
For Use With
Sanding, Finishing
Discs per Roll
125
Disc Attachment Type
PSA
Coat Type
Open Coat
Product Form
Disc Roll

Description

Gold Film Disc Roll 255L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.