Gold Film Disc Roll Dust Free, 01383, 6 in, P80, 100 discs per roll, 4PK
- Mfr # 225L
- Zoro # G915783187
product price:Â
$
791.99
/pk of 4, $198.00/ea
Free Shipping & Returns
Key Features
Disc Diameter
6 in
Abrasive Material
Aluminum Oxide
Grit
P80
Grade
Coarse
Disc Backing Material
Film
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 225L
- Zoro #
- G915783187
- UPC #
- -
- Country of Origin
- United States
- Abrasive Material
- Aluminum Oxide
- Grit
- P80
- Grade
- Coarse
- Disc Backing Material
- Film
- Number of Pieces
- 1 per bag
- Color
- Gold
- Disc Attachment Type
- PSA
- Backing Weight
- E Weight
- Coat Type
- Closed Coat
- Wet or Dry
- Dry
- Packaged Form
- Rolled
- Application
- Featheredging, Filler Shaping, Paint Preparation, Paint Removal, Rough Feather Edge
- Performance Level
- Better
- Item Type
- Disc Roll
- Vacuum Support
- Yes
Dimensions
- Disc Diameter
- 6 in
Description
The 3M Stikit Gold Film Abrasive Disc Roll 255L features a single roll tear-off disc format and Stikit adhesive attachment, making it fast and easy to use. Aluminum oxide mineral abrasive with film backing balances aggressive cut with a consistent finish. Anti-loading coating and available 7-hole pattern help clear dust from the disc surface for longer life.
- Adhesive-backed discs tear off conveniently one at a time with no liners for added cost savings
- Aluminum oxide abrasive combines fast cut with long disc life
- Film-backed abrasive discs provide durability for high-finish auto body sanding applications
- Available 7-hole pattern adds dust removal and loading resistance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.