Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gold Paper Disc Roll, 5 in Dia, Aluminum Oxide, P320 Grit

  • Mfr # 216U 705

  • Zoro # G7524682


product price: $120.99
/ea
Sold in multiples of 6 for $725.94
Free Shipping & Returns

Key Features

Disc Diameter
5 in
Abrasive Material
Aluminum Oxide
Disc Backing Material
Paper
For Use With
Sanding, Finishing, Orbital Sanding
Max. Speed
12000 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216U 705
Zoro #
G7524682
UPC #
-
Country of Origin
Canada

Dimensions

Disc Diameter
5 in

Details

Item
Gold Paper Disc Roll
Abrasive Material
Aluminum Oxide
Grit
P320
Disc Backing Material
Paper
For Use With
Sanding, Finishing, Orbital Sanding
Max. Speed
12000 rpm
Disc Attachment Type
PSA
Color
Gold
Number of Vacuum Holes
5
For Use On
Paint
Coat Type
Open Coat
Product Form
Disc Roll

Description

Gold Paper Disc Roll

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.