Zoro Homepage

Gold Paper Disc Roll, 5 in Dia, Aluminum Oxide, P500 Grit, Open Coat Type

  • Mfr # 7000118109

  • Zoro # G7523045


product price: $119.99
/ea
Sold in multiples of 6 for $719.94
Free Shipping & Returns

Key Features

Disc Diameter
5 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat
Backing Weight
A Weight
For Use With
Random Orbital Sanders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000118109
Zoro #
G7523045
UPC #
-
Country of Origin
Canada

Dimensions

Disc Diameter
5 in

Details

Item
Gold Paper Disc Roll
Abrasive Material
Aluminum Oxide
Grit
P500
Abrasive Type
Open Coat
Backing Weight
A Weight
For Use With
Random Orbital Sanders
Disc Attachment Type
Pressure Sensitive Adhesive
Max. RPM
12000 RPM
Color
Gold
Backing Material
Paper
Application
Finishing, Orbital Sanding, Sanding
Type
Disc Roll

Description

Gold Paper Disc Roll

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.