Shop 3M
See all product information
Create Account
Gold Paper Sheet Roll 236U, 02696, P120, 4 1/2 in x 20 yd, 6PK
- Mfr # 216U
- Zoro # G515783112
product price:Â
$
573.99
/pk of 6, $95.67/ea
Free Shipping & Returns
Key Features
Grit
P120
Width
4-1/2 in
Length
20 yd
Backing Weight
A Weight
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 216U
- Zoro #
- G515783112
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Width
- 4-1/2 in
- Length
- 20 yd
Details
- Grit
- P120
- Backing Weight
- A Weight
- Abrasive Material
- Aluminum Oxide
- Attachment Type
- PSA
- Color
- Gold
- Item Type
- Sheet Roll
- Performance Level
- Better
- Application
- Primer Sanding, Rough Feather Edge
Description
The 3M Stikit Gold Abrasive Sheet Rolls 216U features continuous lengths of A-weight paper, easily cut to size to greatly reduce product waste. Aluminum oxide mineral abrasive delivers a sharp cut and uniform finish during collision repair. These sheet rolls feature Stikit adhesive backing, making them exceptionally fast and easy to attach and remove using power or hand sanding equipment.
- Adhesive-backed sheet is customizable to blocks, file shoes or pads, helping reduce waste
- A-weight paper backing is ideal for featheredging or primer sanding
- Aluminum oxide mineral provides fast cut and long abrasive life
- StikitTM sheets are easy to attach and remove
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.