Zoro Homepage

Gold Sheet Roll, 2-3/4" x 30 yd, P100

  • Mfr # 2598

  • Zoro # G7533055


product price: $71.49
/ea
Sold in multiples of 10 for $714.90

Key Features

Grit
100
Backing Material
Paper
Width
2-3/4"
Length
30 yd.
Grade
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2598
Zoro #
G7533055
UPC #
51131025981
Country of Origin
Canada

Dimensions

Width
2-3/4"
Length
30 yd.

Details

Item
Gold Sheet Roll
Grit
100
Backing Material
Paper
Grade
Coarse
Series
236U
Backing Weight
C
Abrasive Material
Aluminum Oxide
Color
Gold

Description

Gold Sheet Roll

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.