Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray GPH 1-1/2 in. Very High Bond Manufacturing Tape

  • Mfr # 3M110112G

  • Zoro # G409921408


product price: $530.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3M110112G
Zoro #
G409921408
UPC #
-
Country of Origin
United States

Description

CRL 3M VHB GPH Tape can replace mechanical fasteners such as rivets, spot welds, screws, and liquid adhesives in challenging, high temperature applications. VHB GPH Tape has successfully replaced all these and other fasteners in various manufacturing uses and is ideal for permanent bonding where high temperature tolerance is needed, including applications that undergo a powder coat or liquid painting process. It bonds to many substrates, and can be used for interior or exterior industrial applications. It applies neatly and easily, conforms to irregular surfaces, and offers good gap filling and stress relaxation. Good resistance to ultraviolet light, solvents and moisture A permanent bonding solution that can replace traditional mechanical fastenersand liquid adhesives in challenging, high temperature applications SPECIFICATIONS:Foam: Closed Cell AcrylicRelease liner: PE FilmColor: GrayThickness: .045 in. 1.1 mmPeel Adhesion to stainless steel: 21 lb./inchTensile Adhesion to aluminum: 95 psiDynamic Shear Adhesion to Stainless Steel: 105 psiStatic Shear Adhesion:At Room Temperature: Good 4.4 psiShelf Life: 3MVHB Tapes have a shelf life of 24 months from date of manufacture when stored at 40 DegF to 100 DegF 4 DegC to 38 DegC and 0-95% relative humidity. The optimum storage conditions are 72 DegF 22 DegC and 50% relative humidity.Most shipping weights are approximate and have not been verified. If the exact weight is needed in order to determine shipping costs, and shipping costs are required in order for you to complete your order, please request this prior to submitting your order by contacting CRL Customer Service. Product images shown are of the actual product or a close representation. Colors can vary depending on your computer's video card and on how your monitor's color is adjusted.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.