Zoro Homepage

Green, 5 gal, Pail, 6 PK

  • Mfr # 38987

  • Zoro # G6772460


product price: $191.99
/pk 6, $32.00/ea
Free Shipping & Returns

Key Features

Container Size
5 gal
Container Type
Pail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38987
Zoro #
G6772460
UPC #
00051135389874
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Contact Cement
Color
Green
Container Type
Pail

Description

Specialty,Adhesive Remover,15oz.,PK6, Package Quantity 6

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.