Shop 3M
See all product information
Create Account
Discs, Ceramic Aluminum Oxide, 36 Grit, Open Coat Type
- Mfr # 00616
- Zoro # G0376693
product price:Â
$
94.35
/pk of 25, $3.77/ea
Sold in multiples of 5Â pks for
$471.75
Key Features
Grit
36
Abrasive Material
Ceramic Aluminum Oxide
Abrasive Type
Open Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00616
- Zoro #
- G0376693
- UPC #
- 00051131006164
- Country of Origin
- United States
- Item
- Discs
- Grit
- 36
- Abrasive Material
- Ceramic Aluminum Oxide
- Abrasive Type
- Open Coat
Description
Discs, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.