Coated Abrasive Flap Disc, 4 1/2 in dia.
- Mfr # 50803
- Zoro # G800942446
product price:Â
$
8.95
/ea
Sold in multiples of 10 for
$89.50
Key Features
Application
Grinding, Finishing; Fabrication
Compatible Tool
Right Angle Grinder
Grit
40
Color
Blue
Overall Diameter
4 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50803
- Zoro #
- G800942446
- UPC #
- 012382508036
- Country of Origin
- Germany
Dimensions
- Overall Diameter
- 4 1/2 in
- Connector Size
- 7/8 in
- Fits Chest Size
- Longer Abrasive Flaps
Details
- Application
- Grinding, Finishing; Fabrication
- Compatible Tool
- Right Angle Grinder
- Grit
- 40
- Color
- Blue
- Series
- Tiger Big Cat
- Item
- Flap Disc
- Backing Plate Material
- Phenolic
- Flap Disc Type
- Type 27
- Density
- High Density
- Abrasive Type
- Coated
- Maximum Operating Speed
- 12,000 RPM
- Primary Material Application
- Stainless Steel, Steel
- Coating Coverage
- Closed
- Abrasive Material
- Zirconia Alumina
- Backing Material
- Cloth
- Density Rating
- High
- Grade
- Coarse
- Connector Type
- Unthreaded Hole
- Features
- Longer Abrasive Flaps
- Wire Color
- Blue
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Phenolic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Tiger Big Cat, Backing Material Cloth, Backing Weight Not Applicable, Coating Coverage Closed, Grit 40, Maximum Operating Speed 12,000 RPM, Color Blue, Features Longer Abrasive Flaps
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.