Shop 3M
See all product information
Create Account
Grip-Elite 3", 75mm, 55206
- Mfr # 55206
- Zoro # G6135899
product price:Â
$
21.39
/ea
Key Features
Spindle Thread Size
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 55206
- Zoro #
- G6135899
- UPC #
- 00051141552064
- Country of Origin
- Taiwan, Province of China
- Item
- Grip-Elite 3",75mm,55206
Dimensions
- Spindle Thread Size
- 3 in
Description
Grip-Elite 3 In.,75mm,55206
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.