Zoro Homepage

Grippy Sanding Cloth, P1500 Grade, 5.5 in x 4.5 in, 20 Sheets/Roll, 4PK

  • Mfr # 35115

  • Zoro # G115783352


product price: $156.99
/pk 4, $39.25/ea
Free Shipping & Returns

Key Features

Backing Weight
J Weight
Abrasive Material
Aluminum Oxide
Length
4-1/2 in
Width
5-1/2 in
Item Type
Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35115
Zoro #
G115783352
UPC #
-
Country of Origin
United States

Dimensions

Length
4-1/2 in
Width
5-1/2 in

Details

Backing Weight
J Weight
Abrasive Material
Aluminum Oxide
Grit
P1500
Item Type
Sheet
Application
Primer Sanding, Sanding

Description

The 3M Grippy Sanding Cloths are designed for hand sanding application in paint preparation and paint finishing processes.


  • Excellent abrasive performance in both wet and dry sanding
  • Gripping material provides ease-of-use and eliminates the need for an accessory.
  • Initial customer feedback has provided positive feedback about this concept.
  • Related intellectual property has been filed and a technologically differentiated solution provides 3M competitive advantage.
  • Superior performance compared to any hand sand solution with affordable end user price.
  • Superior performance compared to any hand sand solution with affordable end user price.
  • Has been shown to improve productivity in many hand sanding applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.