Zoro Homepage

Grippy Sanding Cloth, P600 Grade, 5.5 in x 4.5 in, 20 Sheets/Roll, 4PK

  • Mfr # 35111

  • Zoro # G315783398


product price: $156.99
/pk 4, $39.25/ea
Free Shipping & Returns

Key Features

Length
4-1/2 in
Abrasive Material
Aluminum Oxide
Width
5-1/2 in
Backing Weight
J Weight
Application
Primer Sanding, Sanding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35111
Zoro #
G315783398
UPC #
-
Country of Origin
United States

Dimensions

Length
4-1/2 in
Width
5-1/2 in

Details

Grit
P600
Abrasive Material
Aluminum Oxide
Backing Weight
J Weight
Application
Primer Sanding, Sanding
Item Type
Sheet

Description

The 3M Grippy Sanding Cloths are designed for hand sanding application in paint preparation and paint finishing processes.


  • Excellent abrasive performance in both wet and dry sanding
  • Gripping material provides ease-of-use and eliminates the need for an accessory.
  • Initial customer feedback has provided positive feedback about this concept.
  • Related intellectual property has been filed and a technologically differentiated solution provides 3M competitive advantage.
  • Superior performance compared to any hand sand solution with affordable end user price.
  • Superior performance compared to any hand sand solution with affordable end user price.
  • Has been shown to improve productivity in many hand sanding applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.