
GrnCorpsHookit Regalite Disc, 00515, PK125
Mfr # 00515
Zoro # G0381873
product price: $63.65
/pk 25, $2.55/eaSold in multiples of 5 for $318.25
Key Features
Backing Material
Cotton
Overall Width
3 Inch
Overall Length
150 Linear Foot
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00515
Zoro #
G0381873
UPC #
00051131005150
Country of Origin
United States
Dimensions
Overall Width
3 Inch
Overall Length
150 Linear Foot
Details
Item
Discs
Backing Material
Cotton
Color
Red
Description
Discs, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.