Zoro Homepage

H8A Deluxe Ratchet Headgear, Used With 3M Faceshields

  • Mfr # 7000002290

  • Zoro # G902569176


product price: $61.95
/ea

Key Features

Color
Blue
Material
Thermoplastic
For Use With
W Series Faceshields
Standards
ANSI Z87.1
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000002290
Zoro #
G902569176
UPC #
10078371825017
Country of Origin
China

Dimensions

Width
6 in
Length
9 in

Details

Item
Headgear
Color
Blue
Material
Thermoplastic
For Use With
W Series Faceshields
Standards
ANSI Z87.1

Description

3M h8a deluxe ratchet headgear, used with 3Mfaceshields ratchet headgear for use with any 3M faceshield. High-strength thermoplastic crown provides impact resistance and face protection. Adjustable ratchet suspension with five position crown strap. With adjustable ratchet suspension, this headgear features a unique system that allows faceshield window replacement in seconds and helps provide a precise fit and comfortable head protection. Benefits: adjustable ratchet suspension five position crown strap headgear gives users a wide choice of faceshield materials, sizes, shapes, and tints for task specific requirements offers durable head protection to workers in metalworking, utilities, wood working, and many other industries meets the requirements of ansi z87.1-2003

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.