Shop 3M
See all product information
Create Account
Half Mask Respirator Kit: 4 Cartridges Included, 6500 Series, Organic Vapor (OV), Bayonet, Size S
- Mfr # 29WT65-6AM37
- Zoro # G7953978
product price:Â
$
66.95
/ea
Key Features
Standards
NIOSH 42 CFR 84
Facepiece Material
Silicone
Cartridges Included
Yes
Configured For
Cartridges, Filters
Head Harness Material
Polyester, Spandex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 29WT65-6AM37
- Zoro #
- G7953978
- UPC #
- 50051131494874
- Country of Origin
- United States
- Item
- Respirator and Filter Combo Kit
- Standards
- NIOSH 42 CFR 84
- Facepiece Material
- Silicone
- Cartridges Included
- Yes
- Configured For
- Cartridges, Filters
- Head Harness Material
- Polyester, Spandex
- Respirator Connection Type
- Bayonet
- Color
- Gray, Teal
- Typical Application
- Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding
- Number of Cartridges Included
- 4
- Series
- Rugged Comfort 6500
- NIOSH Rating
- Organic Vapor (OV)
- Mask Headstrap Type
- Drop Down
- Includes
- (4) Organic Vapor (OV) Cartridge
- Disposable/ Reusable
- Reusable
- Wire Color
- Gray, Teal
Dimensions
- Mask Size
- S
Description
Half Mask Respirator Kit, Rugged Comfort 6500 Series, S, Includes (4) Organic Vapor (OV) Cartridge, Facepiece Material Silicone, Head Harness Material Polyester, Spandex, Respirator Connection Type Bayonet, Configured For Cartridges, Filters
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.