Half Mask Respirator Kit: 4 Cartridges Included, 6500 Series, P95 Filter, Silicone, Size L

  • Mfr # 29WT66-4MH55

  • Zoro # G8624102


product price:  $41.19
/ea

Key Features

Mask Size
M
Standards
NIOSH, OSHA 29 CFR 1910.134
Facepiece Material
Silicone
Cartridges Included
Yes
Configured For
Cartridges, Filters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29WT66-4MH55
Zoro #
G8624102
UPC #
50051131494898
Country of Origin
United States

Dimensions

Mask Size
M

Details

Item
Respirator and Filter Combo Kit
Standards
NIOSH, OSHA 29 CFR 1910.134
Facepiece Material
Silicone
Cartridges Included
Yes
Configured For
Cartridges, Filters
Head Harness Material
Polyester, Spandex
Respirator Connection Type
Bayonet
Color
Gray, Teal
Typical Application
Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding
Number of Cartridges Included
4
Series
Rugged Comfort 6500
NIOSH Rating
P95
Mask Headstrap Type
Drop Down
Includes
(4) P95 Filter
Disposable/ Reusable
Reusable
Face Seal Material
Silicone

Description

Half Mask Respirator Kit, Rugged Comfort 6500 Series, M, Includes (4) P95 Filter, Facepiece Material Silicone, Head Harness Material Polyester, Spandex, Respirator Connection Type Bayonet, Configured For Cartridges, Filters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.