Half Mask Respirator Kit: 4 Cartridges Included, 7500 Series, Organic Vapor (OV), Bayonet, Size S
- Mfr # 3PB39-6AM37
- Zoro # G7955825
product price:Â
$
77.15
/ea
Key Features
Mask Size
S
Standards
NIOSH
Facepiece Material
Silicone
Cartridges Included
Yes
Configured For
Cartridges, Supplied Air System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3PB39-6AM37
- Zoro #
- G7955825
- UPC #
- 50051131370819
- Country of Origin
- United States
- Item
- Respirator and Filter Combo Kit
- Standards
- NIOSH
- Facepiece Material
- Silicone
- Cartridges Included
- Yes
- Configured For
- Cartridges, Supplied Air System
- Head Harness Material
- Neoprene Elastic, Thermoplastic Elastomer
- Respirator Connection Type
- Bayonet
- Color
- Blue, Gray
- Typical Application
- Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding
- Number of Cartridges Included
- 4
- Series
- 7500
- NIOSH Rating
- Organic Vapor (OV)
- Mask Headstrap Type
- Standard
- Includes
- (4) Organic Vapor (OV) Cartridge, Resealable Storage Bag
- Disposable/ Reusable
- Reusable
- Wire Color
- Blue, Gray
Dimensions
- Mask Size
- S
Description
Half Mask Respirator Kit, 7500 Series, S, Includes (4) Organic Vapor (OV) Cartridge, Resealable Storage Bag, Facepiece Material Silicone, Head Harness Material Neoprene Elastic, Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Cartridges, Supplied Air System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.