Half Mask Respirator Kit: 4 Cartridges Included, 7500 Series, P95 Filter, Storage Bag, Size S

  • Mfr # 3PB39-4MH55

  • Zoro # G7955746


product price:  $55.29
/ea

Key Features

Standards
NIOSH, OSHA 29 CFR 1910.134
Facepiece Material
Silicone
Cartridges Included
Yes
Configured For
Cartridges, Supplied Air System
Head Harness Material
Neoprene Elastic, Thermoplastic Elastomer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3PB39-4MH55
Zoro #
G7955746
UPC #
50051131370819
Country of Origin
United States

Dimensions

Mask Size
S

Details

Item
Respirator and Filter Combo Kit
Standards
NIOSH, OSHA 29 CFR 1910.134
Facepiece Material
Silicone
Cartridges Included
Yes
Configured For
Cartridges, Supplied Air System
Head Harness Material
Neoprene Elastic, Thermoplastic Elastomer
Respirator Connection Type
Bayonet
Color
Blue, Gray
Typical Application
Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding
Number of Cartridges Included
4
Series
7500
NIOSH Rating
P95
Mask Headstrap Type
Standard
Includes
(4) P95 Filter, Resealable Storage Bag
Disposable/ Reusable
Reusable
Face Seal Material
Silicone

Description

Half Mask Respirator Kit, 7500 Series, S, Includes (4) P95 Filter, Resealable Storage Bag, Facepiece Material Silicone, Head Harness Material Neoprene Elastic, Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Cartridges, Supplied Air System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.