Shop 3M
See all product information
Create Account
Half Mask Respirator Kit: 4 Cartridges Included, Acid Gas (AG), 7500 Series, Bayonet, Size S
- Mfr # 3PB39-3AG78
- Zoro # G7955789
product price:Â
$
82.15
/ea
Key Features
Mask Size
S
Standards
NIOSH, OSHA 29 CFR 1910.134
Facepiece Material
Silicone
Cartridges Included
Yes
Configured For
Cartridges, Supplied Air System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3PB39-3AG78
- Zoro #
- G7955789
- UPC #
- 50051131370819
- Country of Origin
- United States
Dimensions
- Mask Size
- S
Details
- Item
- Respirator and Filter Combo Kit
- Standards
- NIOSH, OSHA 29 CFR 1910.134
- Facepiece Material
- Silicone
- Cartridges Included
- Yes
- Configured For
- Cartridges, Supplied Air System
- Head Harness Material
- Neoprene Elastic, Thermoplastic Elastomer
- Respirator Connection Type
- Bayonet
- Color
- Blue, Gray
- Typical Application
- Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding
- Number of Cartridges Included
- 4
- Series
- 7500
- NIOSH Rating
- NIOSH
- Mask Headstrap Type
- Standard
- Includes
- (4) Acid Gas (AG) Cartridge
- Disposable/ Reusable
- Reusable
- Face Seal Material
- Silicone
- Wire Color
- Blue, Gray
Description
Half Mask Respirator Kit, 7500 Series, S, Includes (4) Acid Gas (AG) Cartridge, Facepiece Material Silicone, Head Harness Material Neoprene Elastic, Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Cartridges, Supplied Air System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.