
Half Mask Respirator Kit: 4 Cartridges Included, P100 Filter, Thermoplastic Elastomer, Size M
Mfr # 6AD97-4JG27
Zoro # G7956814
product price: $35.79
/eaKey Features
Standards
NIOSH, OSHA 29 CFR 1910.134
Facepiece Material
Thermoplastic Elastomer
Cartridges Included
Yes
Configured For
Dual Cartridge
Head Harness Material
Thermoplastic Elastomer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6AD97-4JG27
Zoro #
G7956814
UPC #
50051131070252
Country of Origin
United States
Dimensions
Mask Size
M
Details
Item
Respirator and Filter Combo Kit
Standards
NIOSH, OSHA 29 CFR 1910.134
Facepiece Material
Thermoplastic Elastomer
Cartridges Included
Yes
Configured For
Dual Cartridge
Head Harness Material
Thermoplastic Elastomer
Respirator Connection Type
Bayonet
Color
Grey
Typical Application
Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding
Number of Cartridges Included
4
Series
6000 Series
NIOSH Rating
P100
Mask Headstrap Type
Drop Down
Disposable/ Reusable
Reusable
Includes
(4) Disk Filters
Description
Half Mask Respirator and Filters, 6000 Series Series, M, Includes (4) Disk Filters, Facepiece Material Thermoplastic Elastomer, Head Harness Material Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Dual Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.