Half Mask Respirator Kit: 4 Cartridges Included, Rugged Comfort Quick Latch, P100, Bayonet, Size L

  • Mfr # 29WT70-4JG27

  • Zoro # G7955369


product price:  $51.35
/ea

Key Features

Standards
NIOSH, OSHA 29 CFR 1910.134
Facepiece Material
Silicone
Cartridges Included
Yes
Configured For
Cartridges, Filters
Head Harness Material
Polyester, Spandex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29WT70-4JG27
Zoro #
G7955369
UPC #
50051131494928
Country of Origin
United States

Dimensions

Mask Size
L

Details

Item
Respirator and Filter Combo Kit
Standards
NIOSH, OSHA 29 CFR 1910.134
Facepiece Material
Silicone
Cartridges Included
Yes
Configured For
Cartridges, Filters
Head Harness Material
Polyester, Spandex
Respirator Connection Type
Bayonet
Color
Gray, Teal
Typical Application
Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding
Number of Cartridges Included
4
Series
Rugged Comfort Quick Latch
NIOSH Rating
P100
Mask Headstrap Type
Drop Down
Includes
(4) P100 Filter
Disposable/ Reusable
Reusable
Face Seal Material
Silicone

Description

Half Mask Respirator Kit, Rugged Comfort 6500 Series, L, Includes (4) P100 Filter, Facepiece Material Silicone, Head Harness Material Polyester, Spandex, Respirator Connection Type Bayonet, Configured For Cartridges, Filters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.