Half Mask Respirator, Rugged Comfort 6500, Not Rated, Bayonet, Size, S 0 Cartridges Included
Mfr # 6501QL
Zoro # G5375422
product price:Â $30.99
/eaKey Features
Standards
NIOSH, OSHA 29 CFR 1910.134
Facepiece Material
Silicone
Cartridges Included
No
Configured For
Cartridges, Filters
Head Harness Material
Polyester, Spandex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6501QL
Zoro #
G5375422
UPC #
50051131494881
Country of Origin
United States
Dimensions
Mask Size
S
Details
Item
Half Mask Respirator
Standards
NIOSH, OSHA 29 CFR 1910.134
Facepiece Material
Silicone
Cartridges Included
No
Configured For
Cartridges, Filters
Head Harness Material
Polyester, Spandex
Respirator Connection Type
Bayonet
Color
Gray, Teal
Typical Application
Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding
Number of Cartridges Included
0
Series
Rugged Comfort 6500
NIOSH Rating
Not Rated
Mask Headstrap Type
Drop Down
Disposable/ Reusable
Reusable
Includes
None
Face Seal Material
Silicone
Number of Suspension Points
Yolk and Cradle
Description
Half Mask Respirator, Rugged Comfort 6500 Series, S, Cartridges Included No, Facepiece Material Silicone, Respirator Connection Type Bayonet, Configured For Cartridges, Filters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.