Zoro Homepage

Half-Round Hand Pad, 5 Diax1/4 T, PK20

  • Mfr # 88132

  • Zoro # G5889825


product price: $168.99
/pk 20, $8.45/ea
Free Shipping & Returns

Key Features

Density
Medium
Color
Black
Thickness
1/4"
Material
Foam
Diameter
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88132
Zoro #
G5889825
UPC #
00051111564936
Country of Origin
United States

Dimensions

Thickness
1/4"
Diameter
5"
Overall Length
5 in
Overall Width
1/4 in

Details

Item
Half-Round Disc Hand Pad
Density
Medium
Color
Black
Material
Foam
Attachment Type
Hook-and-Loop
Device Material
Foam
Abrasive Mounting Type
Hook-and-Loop
Compatible Abrasive Type
Hook & Loop Surface-Conditioning Discs
Pad Shape
Circle

Description

Half-Round Disc Hand Pad, Abrasive Mounting Type Hook-and-Loop, Device Material Foam, Overall Length 5 in, Overall Width 1/4 in, Color Black, Pad Shape Circle, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.