Zoro Homepage

Half Round Pad

  • Mfr # 7000042724

  • Zoro # G416520724


product price: $23.15
/ea
Sold in multiples of 20 for $463.00

Key Features

Material
Foam
Outside Diameter
6 in
Backing Pad Type
Hook-and-Loop
Maximum Speed
5,200 RPM
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000042724
Zoro #
G416520724
UPC #
00051131057920
Country of Origin
United States

Dimensions

Outside Diameter
6 in

Details

Material
Foam
Item
Half Round Pad
Backing Pad Type
Hook-and-Loop
Maximum Speed
5,200 RPM
Color
Black
Application
Finishing
Compatible Surface Material
Aluminum, Paint
Compatible Tool Type
Rotary Polishers
Texture
Wool
Product Type
Pad
Features

Description

Half Round Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.